Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 240B21

  • Mfr # 240B21

  • Zoro # G2441491


product price: $3,031.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Number of Teeth
21
Material
Steel
Type
Standard ANSI Roller
Pitch Dia.
20.1285
Max. Bore (In.)
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240B21
Zoro #
G2441491
UPC #
697950029290
Country of Origin
United States

Dimensions

Pitch Dia.
20.1285
Outside Dia. (In.)
21.704
Length through Bore (In.)
4.125
Caliper Diameter
18.1972
Storage Height
4.125
Storage Width
21.7
Storage Length
21.7

Details

Number of Teeth
21
Material
Steel
Type
Standard ANSI Roller
Max. Bore (In.)
5.5
Sprocket Hub Type
B
Bore Type
Reboreable
Weight
176.97
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1
Chain Number
240
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.