Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 140F35

  • Mfr # 140F35

  • Zoro # G3363170


product price: $1,316.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
35
Bore Type
Bushed
Chain Number
140
Pitch Dia.
19.5227
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140F35
Zoro #
G3363170
UPC #
697950026251
Country of Origin
United States

Dimensions

Pitch Dia.
19.5227
Outside Dia. (In.)
20.494
Length through Bore (In.)
2.5
Caliper Diameter
18.503
Storage Height
2.5
Storage Width
20.494
Storage Length
20.494

Details

Material
Steel
Number of Teeth
35
Bore Type
Bushed
Chain Number
140
Weight
78
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Bushing Code
F
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.