Zoro Homepage

Spk Roller B Qd, 160M45

  • Mfr # 160M45

  • Zoro # G3333962


product price: $2,668.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Length through Bore (In.)
5.1875
Pitch Dia.
28.6712
Number of Teeth
45
Bore Type
Bushed
Outside Dia. (In.)
29.801
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160M45
Zoro #
G3333962
UPC #
697950027388
Country of Origin
United States

Dimensions

Length through Bore (In.)
5.1875
Pitch Dia.
28.6712
Outside Dia. (In.)
29.801
Storage Width
29.801
Storage Height
5.1875
Caliper Diameter
27.6287
Storage Length
29.801

Details

Number of Teeth
45
Bore Type
Bushed
Weight
208
Material
Steel
Type
Standard Roller Chain
Bushing Code
M
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.