Zoro Homepage

Spk Roller B Qd, 41SK72

  • Mfr # 41SK72

  • Zoro # G2465860


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
72
Bore Type
Bushed
Chain Number
41
Pitch Dia.
11.4628
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41SK72
Zoro #
G2465860
UPC #
697950009704
Country of Origin
United States

Dimensions

Pitch Dia.
11.4628
Outside Dia. (In.)
11.752
Length through Bore (In.)
1.25
Caliper Diameter
11.1568
Storage Width
11.752
Storage Length
11.752
Storage Height
1.25

Details

Material
Steel
Number of Teeth
72
Bore Type
Bushed
Chain Number
41
Type
Standard Roller Chain
Weight
7.2
Bushing Code
SK
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.