Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 41SK80

  • Mfr # 41SK80

  • Zoro # G2465431


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
80
Bore Type
Bushed
Chain Number
41
Pitch Dia.
12.7357
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41SK80
Zoro #
G2465431
UPC #
697950009735
Country of Origin
United States

Dimensions

Pitch Dia.
12.7357
Outside Dia. (In.)
13.026
Length through Bore (In.)
1.25
Caliper Diameter
12.4297
Storage Width
13.026
Storage Length
13.026
Storage Height
1.25

Details

Material
Steel
Number of Teeth
80
Bore Type
Bushed
Chain Number
41
Type
Standard Roller Chain
Weight
8.8
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
SK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.