Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 50SF112

  • Mfr # 50SF112

  • Zoro # G3317530


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
112
Length through Bore (In.)
1.25
Material
Steel
Bore Type
Bushed
Weight
38.49
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50SF112
Zoro #
G3317530
UPC #
697950013619
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
22.651
Pitch Dia.
22.2846
Caliper Diameter
21.8846
Storage Length
22.651
Storage Width
22.651
Storage Height
1.25

Details

Number of Teeth
112
Material
Steel
Bore Type
Bushed
Weight
38.49
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Bushing Code
SF
Number of Rows
1
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.