Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd Saber, 60SDS22H

  • Mfr # 60SDS22H

  • Zoro # G3359801


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.459
Setscrew Location
(3) at 120 degrees
Set Screw Size
1/4-20 UNC
Number of Teeth
22
Hub Dia. (In.)
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60SDS22H
Zoro #
G3359801
UPC #
697950042022
Country of Origin
United States

Dimensions

Outside Dia.
0.459
Set Screw Size
1/4-20 UNC
Hub Dia. (In.)
3.25
Pitch Dia.
5.27
Length through Bore (In.)
0.75
Outside Dia. (In.)
5.666
Caliper Diameter
4.801
Roller Width
0.5
Chain Roller Dia.
0.469
Storage Height
13/16
Storage Length
6
Tooth Thickness
0.459
Storage Width
6

Details

Setscrew Location
(3) at 120 degrees
Number of Teeth
22
Bore Type
Bushed
Pitch
0.75
Type
Standard Roller Chain
Weight
2.55
Sprocket Hub Type
QD
Material
Steel
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Chain Number
60
Number of Rows
1
Bushing Code
SDS
Hub Projection (In.)
0.296875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.