Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 25B40SS

  • Mfr # 25B40SS

  • Zoro # G2454572


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
40
Outside Dia.
0.11
Bore Type
Reboreable
Chain Number
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25B40SS
Zoro #
G2454572
UPC #
697950040929
Country of Origin
United States

Dimensions

Outside Dia.
0.11
Pitch Dia.
3.187
Hub Dia. (In.)
2
Outside Dia. (In.)
3.327
Length through Bore (In.)
0.75
Storage Height
0.75
Tooth Thickness
0.11
Roller Width
0.125
Storage Length
3.725
Chain Roller Dia.
0.13
Storage Width
3.725
Caliper Diameter
3.057

Details

Material
Stainless Steel
Number of Teeth
40
Bore Type
Reboreable
Chain Number
25
Hub Projection (In.)
0.640625
Pitch
0.25
Sprocket Hub Type
B
Max. Bore (In.)
1.375
Type
Standard Roller Chain
Weight
0.83
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
0.5
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.