Zoro Homepage

Spk Roller Bs, 40BS60 1 1/8

  • Mfr # 40BS60 1 1/8

  • Zoro # G2454469


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
60
Bore Type
Bored to Size
Chain Number
40
Pitch Dia.
9.5537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS60 1 1/8
Zoro #
G2454469
UPC #
697950302713
Country of Origin
United States

Dimensions

Pitch Dia.
9.5537
Length through Bore (In.)
1.125
Outside Dia. (In.)
9.841
Storage Length
9.841
Storage Height
1.125
Storage Width
9.841
Caliper Diameter
9.2417

Details

Material
Steel
Number of Teeth
60
Bore Type
Bored to Size
Chain Number
40
Type
Standard Roller Chain
Weight
7.2
Stocked Finished Bore
1.125
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.