Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 40BS72 1 7/16

  • Mfr # 40BS72 1 7/16

  • Zoro # G2456228


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
72
Length through Bore (In.)
1.25
Pitch Dia.
11.4628
Bore Type
Bored to Size
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS72 1 7/16
Zoro #
G2456228
UPC #
697950302881
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
11.4628
Outside Dia. (In.)
11.752
Storage Height
1.25
Caliper Diameter
11.1508
Storage Width
11.752
Storage Length
11.752

Details

Number of Teeth
72
Bore Type
Bored to Size
Type
Standard Roller Chain
Material
Steel
Weight
10.6
Number of Rows
1
Stocked Finished Bore
1.4375
Surface Treatment
Protective Coating
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.