Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 41BS72 3/4

  • Mfr # 41BS72 3/4

  • Zoro # G2467699


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Length through Bore (In.)
1.188
Outside Dia. (In.)
11.752
Material
Steel
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41BS72 3/4
Zoro #
G2467699
UPC #
697950300467
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.188
Outside Dia. (In.)
11.752
Pitch Dia.
11.4628
Storage Width
11.752
Caliper Diameter
11.1568
Storage Length
11.752
Storage Height
1.188

Details

Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Number of Teeth
72
Weight
9.5
Stocked Finished Bore
0.75
Surface Treatment
Protective Coating
Chain Number
41
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.