Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS43 1 3/4

  • Mfr # 50BS43 1 3/4

  • Zoro # G2467041


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Pitch Dia.
8.5622
Type
Standard Roller Chain
Outside Dia. (In.)
8.914
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS43 1 3/4
Zoro #
G2467041
UPC #
697950304489
Country of Origin
United States

Dimensions

Pitch Dia.
8.5622
Outside Dia. (In.)
8.914
Length through Bore (In.)
1.25
Storage Length
8.914
Storage Height
1.25
Storage Width
8.914
Caliper Diameter
8.1565

Details

Material
Steel
Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
43
Weight
6.2
Chain Number
50
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.