Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS49 1 1/4

  • Mfr # 50BS49 1 1/4

  • Zoro # G2467820


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
9.7549
Number of Teeth
49
Length through Bore (In.)
1.25
Type
Standard Roller Chain
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS49 1 1/4
Zoro #
G2467820
UPC #
697950304991
Country of Origin
United States

Dimensions

Pitch Dia.
9.7549
Length through Bore (In.)
1.25
Outside Dia. (In.)
10.11
Storage Length
10.11
Storage Width
10.11
Storage Height
1.25
Caliper Diameter
9.3499

Details

Number of Teeth
49
Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Weight
9
Chain Number
50
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.