Zoro Homepage

Spk Roller Bs, 60BS38 1 1/4

  • Mfr # 60BS38 1 1/4

  • Zoro # G3347046


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
9.0822
Type
Standard Roller Chain
Weight
10.39
Bore Type
Bored to Size
Number of Teeth
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS38 1 1/4
Zoro #
G3347046
UPC #
697950307510
Country of Origin
United States

Dimensions

Pitch Dia.
9.0822
Outside Dia. (In.)
9.501
Length through Bore (In.)
1.25
Caliper Diameter
8.6132
Storage Length
9.501
Storage Height
1.25
Storage Width
9.501

Details

Type
Standard Roller Chain
Weight
10.39
Bore Type
Bored to Size
Number of Teeth
38
Material
Steel
Chain Number
60
Number of Rows
1
Stocked Finished Bore
1.25
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.