Zoro Homepage

Spk Roller Bs, 60BS46 1 3/4

  • Mfr # 60BS46 1 3/4

  • Zoro # G3362820


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Type
Standard Roller Chain
Outside Dia. (In.)
11.415
Material
Steel
Weight
13.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS46 1 3/4
Zoro #
G3362820
UPC #
697950308425
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
11.415
Pitch Dia.
10.9902
Caliper Diameter
10.5212
Storage Height
1.25
Storage Width
11.415
Storage Length
11.415

Details

Type
Standard Roller Chain
Material
Steel
Weight
13.6
Number of Teeth
46
Bore Type
Bored to Size
Chain Number
60
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.