Zoro Homepage

Spk Roller Bs, 60BS84 1 7/16

  • Mfr # 60BS84 1 7/16

  • Zoro # G2446601


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Length through Bore (In.)
2
Number of Teeth
84
Pitch Dia.
20.0582
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS84 1 7/16
Zoro #
G2446601
UPC #
697950310367
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
20.0582
Outside Dia. (In.)
20.494
Caliper Diameter
19.5892
Storage Length
20.494
Storage Height
2
Storage Width
20.494

Details

Bore Type
Bored to Size
Number of Teeth
84
Type
Standard Roller Chain
Material
Steel
Weight
46
Chain Number
60
Number of Rows
1
Stocked Finished Bore
1.4375
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.