Zoro Homepage

Spk Roller Bs, 80BS20 2

  • Mfr # 80BS20 2

  • Zoro # G3344760


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
20
Length through Bore (In.)
1.5
Weight
7
Outside Dia. (In.)
6.914
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS20 2
Zoro #
G3344760
UPC #
697950020754
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.5
Outside Dia. (In.)
6.914
Pitch Dia.
6.3925
Storage Length
6.914
Storage Height
1.5
Storage Width
6.914
Caliper Diameter
5.7675

Details

Number of Teeth
20
Weight
7
Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Stocked Finished Bore
2
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
80

Description

This MARTIN SPROCKET & GEAR brand Spk Roller Bs, 80BS20 2 is a standard roller chain with 20 teeth, a bore type of Bored to Size, and a material of steel. It has a length through bore of 1.5 inches, a weight of 7, an outside diameter of 6.914 inches, a pitch diameter of 6.3925 inches, a stocked finished bore of 2, a storage length of 6.914 inches, a storage height of 1.5 inches, a storage width of 6.914 inches, a surface treatment of protective coating, a chain number of 80, and a caliper diameter of 5.7675 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.