Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS23 2 7/16

  • Mfr # 80BS23 2 7/16

  • Zoro # G3350360


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Number of Teeth
23
Weight
9
Pitch Dia.
7.3439
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS23 2 7/16
Zoro #
G3350360
UPC #
697950314648
Country of Origin
United States

Dimensions

Pitch Dia.
7.3439
Length through Bore (In.)
1.75
Outside Dia. (In.)
7.876
Storage Length
7.876
Caliper Diameter
6.7018
Storage Height
1.75
Storage Width
7.876

Details

Bore Type
Bored to Size
Number of Teeth
23
Weight
9
Type
Standard Roller Chain
Material
Steel
Chain Number
80
Surface Treatment
Protective Coating
Stocked Finished Bore
2.4375
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.