Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS29 2 3/16

  • Mfr # 80BS29 2 3/16

  • Zoro # G3337392


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
9.2491
Outside Dia. (In.)
9.795
Material
Steel
Number of Teeth
29
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS29 2 3/16
Zoro #
G3337392
UPC #
697950311357
Country of Origin
United States

Dimensions

Pitch Dia.
9.2491
Outside Dia. (In.)
9.795
Length through Bore (In.)
2
Caliper Diameter
8.6105
Storage Width
9.795
Storage Length
9.795
Storage Height
2

Details

Material
Steel
Number of Teeth
29
Type
Standard Roller Chain
Weight
15
Bore Type
Bored to Size
Stocked Finished Bore
2.1875
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.