Zoro Homepage

Spk Roller Bs, 80BS41 2 15/16

  • Mfr # 80BS41 2 15/16

  • Zoro # G2457293


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
13.625
Number of Teeth
41
Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS41 2 15/16
Zoro #
G2457293
UPC #
697950314853
Country of Origin
United States

Dimensions

Outside Dia. (In.)
13.625
Pitch Dia.
13.0635
Length through Bore (In.)
2
Caliper Diameter
12.4289
Storage Length
13.625
Storage Height
2
Storage Width
13.625

Details

Number of Teeth
41
Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Weight
27.7
Stocked Finished Bore
2.9375
Chain Number
80
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.