Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS45 1 3/4

  • Mfr # 80BS45 1 3/4

  • Zoro # G3325300


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
14.901
Weight
30
Bore Type
Bored to Size
Material
Steel
Pitch Dia.
14.3356
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS45 1 3/4
Zoro #
G3325300
UPC #
697950312750
Country of Origin
United States

Dimensions

Outside Dia. (In.)
14.901
Pitch Dia.
14.3356
Length through Bore (In.)
2
Storage Length
14.901
Storage Width
14.901
Caliper Diameter
13.7019
Storage Height
2

Details

Weight
30
Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Number of Teeth
45
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.75
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.