Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS48 2 7/16

  • Mfr # 80BS48 2 7/16

  • Zoro # G2457689


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Type
Standard Roller Chain
Pitch Dia.
15.2898
Outside Dia. (In.)
15.857
Length through Bore (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BS48 2 7/16
Zoro #
G2457689
UPC #
697950313085
Country of Origin
United States

Dimensions

Pitch Dia.
15.2898
Outside Dia. (In.)
15.857
Length through Bore (In.)
2
Storage Length
15.857
Caliper Diameter
14.6648
Storage Width
15.857
Storage Height
2

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Material
Steel
Number of Teeth
48
Weight
32.4
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
1
Stocked Finished Bore
2.4375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.