Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 100C11

  • Mfr # 100C11

  • Zoro # G2444474


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2.875
Bore Type
Reboreable
Max. Bore (In.)
2.25
Material
Steel
Number of Teeth
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100C11
Zoro #
G2444474
UPC #
697950067186
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.875
Pitch Dia.
4.438
Outside Dia. (In.)
5.008
Caliper Diameter
3.639
Storage Height
2.875
Storage Width
5.008
Storage Length
5.008

Details

Bore Type
Reboreable
Max. Bore (In.)
2.25
Material
Steel
Number of Teeth
11
Type
Standard ANSI Roller
Sprocket Hub Type
C
Weight
7.12
Chain Number
100
Surface Treatment
Protective Coating
Min. Bore
1
Number of Rows
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.