Zoro Homepage

Spk Roller C, 140C54

  • Mfr # 140C54

  • Zoro # G2464278


product price: $1,978.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
54
Bore Type
Reboreable
Chain Number
140
Pitch Dia.
30.0973
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140C54
Zoro #
G2464278
UPC #
697950026404
Country of Origin
United States

Dimensions

Pitch Dia.
30.0973
Length through Bore (In.)
4
Outside Dia. (In.)
31.096
Caliper Diameter
29.0973
Storage Height
4
Storage Width
31.1
Storage Length
31.1

Details

Material
Steel
Number of Teeth
54
Bore Type
Reboreable
Chain Number
140
Type
Standard ANSI Roller
Sprocket Hub Type
C
Max. Bore (In.)
5.25
Weight
212.75
Min. Bore
1.5
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.