Zoro Homepage

Spk Roller C, 80C70

  • Mfr # 80C70

  • Zoro # G2468520


product price: $724.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
70
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
22.2892
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80C70
Zoro #
G2468520
UPC #
697950021706
Country of Origin
United States

Dimensions

Pitch Dia.
22.2892
Length through Bore (In.)
3.5
Outside Dia. (In.)
22.867
Caliper Diameter
21.6642
Storage Length
22.87
Storage Height
3.5
Storage Width
22.87

Details

Material
Steel
Number of Teeth
70
Bore Type
Reboreable
Chain Number
80
Max. Bore (In.)
4.25
Type
Standard ANSI Roller
Sprocket Hub Type
C
Weight
85.21
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.