Zoro Homepage

Spk Roller Double B, D50B32

  • Mfr # D50B32

  • Zoro # G3373740


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
2.5
Outside Dia. (In.)
6.721
Material
Steel
Number of Teeth
32
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50B32
Zoro #
G3373740
UPC #
697950013831
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.721
Length through Bore (In.)
1.875
Pitch Dia.
6.3764
Storage Length
6.721
Storage Width
6.721
Storage Height
1.875
Caliper Diameter
5.9764

Details

Max. Bore (In.)
2.5
Material
Steel
Number of Teeth
32
Sprocket Hub Type
B
Type
Standard Roller Chain
Weight
10.6
Bore Type
Reboreable
Chain Number
50
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
1
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.