Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B Met, D24B17

  • Mfr # D24B17

  • Zoro # G2533410


product price: $1,099.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
7.16328672762771
Outside Dia.
71.9836
Material
Steel
Weight
40.53
Storage Length
9.03828672762771
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D24B17
Zoro #
G2533410
UPC #
697950406268
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
7.16328672762771
Outside Dia.
71.9836
Storage Length
9.03828672762771
Length through Bore (In.)
2.824
Hub Dia.
150.0124
Chain Roller Dia.
25.4
Pin Dia.
25.4
Outside Dia. (In.)
2.834
Pitch Dia. (In.)
8.16328672762771
Caliper Diameter
181.062975074102
Storage Width
9.03828672762771
Storage Height
2.824
Length through Bore
71.7296
Roller Width
25.4
Pitch Dia.
207.347482881744
Hub Dia. (In.)
5.906
Tooth Thickness
23.622

Details

Material
Steel
Weight
40.53
Max. Bore
106
Chordal Pitch
38.1
Number of Teeth
17
Type
Metric Roller Chain
Pitch
38.1
Bore Type
Reboreable
Chain Number
24B-2
Min. Bore
40
Max. Bore (In.)
4.17322834645669
Number of Rows
2
Hardened Teeth
No
Surface Treatment
Protective Coating
Sprocket Hub Type
B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.