Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (P1), D50P21H

  • Mfr # D50P21H

  • Zoro # G2459192


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
21
Bore Type
Bushed
Chain Number
50
Pitch Dia.
4.1934
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D50P21H
Zoro #
G2459192
UPC #
697950111858
Country of Origin
United States

Dimensions

Pitch Dia.
4.1934
Outside Dia. (In.)
4.522
Length through Bore (In.)
1.312
Storage Height
1.312
Storage Length
4.522
Storage Width
4.522
Caliper Diameter
3.7817

Details

Material
Steel
Number of Teeth
21
Bore Type
Bushed
Chain Number
50
Type
Standard Roller Chain
Weight
2.83
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Bushing Code
P1
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.