Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (Q1), D50Q35H

  • Mfr # D50Q35H

  • Zoro # G2461590


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.75
Outside Dia. (In.)
7.319
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50Q35H
Zoro #
G2461590
UPC #
697950214368
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
7.319
Pitch Dia.
6.9724
Storage Length
7.319
Caliper Diameter
6.5654
Storage Height
1.75
Storage Width
7.319

Details

Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Number of Teeth
35
Weight
5.51
Surface Treatment
Protective Coating
Bushing Code
Q1
Hardened Teeth
Yes
Number of Rows
2
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.