Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (Q2), D100Q13H

  • Mfr # D100Q13H

  • Zoro # G3373847


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Material
Steel
Number of Teeth
13
Outside Dia. (In.)
5.821
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100Q13H
Zoro #
G3373847
UPC #
697950165141
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.821
Pitch Dia.
5.2232
Length through Bore (In.)
3.1875
Storage Length
5.821
Storage Width
5.821
Storage Height
3.1875
Caliper Diameter
4.4351

Details

Type
Standard Roller Chain
Material
Steel
Number of Teeth
13
Bore Type
Bushed
Weight
8.05
Number of Rows
2
Bushing Code
Q2
Surface Treatment
Protective Coating
Chain Number
100
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.