Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (R1), D100R19

  • Mfr # D100R19

  • Zoro # G3378309


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Type
Bushed
Outside Dia. (In.)
8.241
Weight
15.02
Pitch Dia.
7.5944
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100R19
Zoro #
G3378309
UPC #
697950165233
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.241
Pitch Dia.
7.5944
Length through Bore (In.)
2.077
Storage Height
2.077
Storage Length
8.241
Caliper Diameter
6.8185
Storage Width
8.241

Details

Material
Steel
Bore Type
Bushed
Weight
15.02
Number of Teeth
19
Type
Standard Roller Chain
Hardened Teeth
No
Number of Rows
2
Surface Treatment
Protective Coating
Bushing Code
R1
Chain Number
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.