Zoro Homepage

Spk Roller Mst (S1), 120S60

  • Mfr # 120S60

  • Zoro # G2446041


product price: $2,264.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Pitch Dia.
28.661
Number of Teeth
60
Outside Dia. (In.)
29.522
Bore Type
Bushed
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120S60
Zoro #
G2446041
UPC #
697950105093
Country of Origin
United States

Dimensions

Pitch Dia.
28.661
Outside Dia. (In.)
29.522
Length through Bore (In.)
3.3125
Storage Width
29.522
Storage Length
29.522
Caliper Diameter
27.786
Storage Height
3.3125

Details

Number of Teeth
60
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Weight
137
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
120
Hardened Teeth
No
Bushing Code
S1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.