Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Dbl B, D40SK36

  • Mfr # D40SK36

  • Zoro # G3304617


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Weight
4.75
Number of Teeth
36
Material
Steel
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40SK36
Zoro #
G3304617
UPC #
697950007267
Country of Origin
United States

Dimensions

Pitch Dia.
5.7369
Outside Dia. (In.)
6.015
Length through Bore (In.)
1.25
Storage Width
6.015
Storage Length
6.015
Storage Height
1.25
Caliper Diameter
5.4249

Details

Bore Type
Bushed
Weight
4.75
Number of Teeth
36
Material
Steel
Type
Standard Roller Chain
Number of Rows
2
Surface Treatment
Protective Coating
Bushing Code
SK
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.