Zoro Homepage

Spk Roller Qd Dbl B, D80E45

  • Mfr # D80E45

  • Zoro # G2441893


product price: $1,056.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
45
Bore Type
Bushed
Chain Number
80
Pitch Dia.
14.3356
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80E45
Zoro #
G2441893
UPC #
697950022147
Country of Origin
United States

Dimensions

Pitch Dia.
14.3356
Length through Bore (In.)
1.71
Outside Dia. (In.)
14.901
Storage Height
1.71
Caliper Diameter
13.7019
Storage Length
14.901
Storage Width
14.901

Details

Material
Steel
Number of Teeth
45
Bore Type
Bushed
Chain Number
80
Type
Standard Roller Chain
Weight
66
Number of Rows
2
Surface Treatment
Protective Coating
Bushing Code
E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.