Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 120E20H

  • Mfr # 120E20H

  • Zoro # G3342399


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
20
Bore Type
Bushed
Outside Dia.
0.924
Chain Number
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120E20H
Zoro #
G3342399
UPC #
697950042565
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Pitch Dia.
9.5887
Set Screw Size
1/2-13 NC
Hub Dia. (In.)
6.25
Length through Bore (In.)
1.62
Outside Dia. (In.)
10.371
Tooth Thickness
0.924
Storage Width
10.371
Caliper Diameter
8.7137
Storage Height
1.62
Chain Roller Dia.
0.875
Storage Length
10.371
Roller Width
1

Details

Material
Steel
Number of Teeth
20
Bore Type
Bushed
Chain Number
120
Hub Projection (In.)
0.701
Type
Standard Roller Chain
Sprocket Hub Type
QD
Weight
19.93
Setscrew Location
(3) at 120 degrees
Pitch
1.5
Number of Rows
1
Bushing Code
E
Surface Treatment
Protective Coating
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.