Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 140E17H

  • Mfr # 140E17H

  • Zoro # G2465203


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
17
Bore Type
Bushed
Outside Dia.
0.924
Chain Number
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140E17H
Zoro #
G2465203
UPC #
697950042718
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Pitch Dia.
9.5238
Set Screw Size
1/2-13 NC
Outside Dia. (In.)
10.412
Length through Bore (In.)
1.625
Hub Dia. (In.)
6.25
Chain Roller Dia.
1
Storage Length
10.412
Tooth Thickness
0.924
Caliper Diameter
8.4832
Storage Width
10.412
Storage Height
1.625
Roller Width
1

Details

Material
Steel
Number of Teeth
17
Bore Type
Bushed
Chain Number
140
Hub Projection (In.)
0.75
Setscrew Location
(3) at 120 degrees
Type
Standard Roller Chain
Sprocket Hub Type
QD
Pitch
1.75
Weight
17.695
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
Yes
Bushing Code
E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.