Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E40B22H

  • Mfr # E40B22H

  • Zoro # G2463864


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
22
Bore Type
Reboreable
Chain Number
40
Pitch Dia.
3.5133
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E40B22H
Zoro #
G2463864
UPC #
697950007687
Country of Origin
United States

Dimensions

Pitch Dia.
3.5133
Outside Dia. (In.)
3.778
Length through Bore (In.)
2.25
Storage Length
3.778
Storage Height
2.25
Storage Width
3.778
Caliper Diameter
3.2013

Details

Material
Steel
Number of Teeth
22
Bore Type
Reboreable
Chain Number
40
Max. Bore (In.)
1.875
Sprocket Hub Type
B
Type
Standard Roller Chain
Weight
4.6
Hardened Teeth
No
Number of Rows
3
Surface Treatment
Protective Coating
Min. Bore
0.625

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.