Zoro Homepage

Spk Roller Triple B Met, E06B57

  • Mfr # E06B57

  • Zoro # G2457783


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Dia. - Sprockets
6.55731976717714
Number of Teeth
57
Bore Type
Reboreable
Outside Dia.
25.6794
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E06B57
Zoro #
G2457783
UPC #
697950396705
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
6.55731976717714
Outside Dia.
25.6794
Pitch Dia.
172.905922086299
Hub Dia.
89.9922
Length through Bore
48.006
Length through Bore (In.)
1.89
Hub Dia. (In.)
3.543
Outside Dia. (In.)
1.011
Pitch Dia. (In.)
6.80731976717714
Caliper Diameter
166.490270922339
Roller Width
5.72
Tooth Thickness
5.207
Storage Width
7.02606976717714
Storage Height
1.89
Storage Length
7.02606976717714
Chain Roller Dia.
6.35
Pin Dia.
6.35

Details

Material
Steel
Number of Teeth
57
Bore Type
Reboreable
Chain Number
06B-3
Max. Bore
62
Type
Metric Roller Chain
Max. Bore (In.)
2.44094488188976
Pitch
9.525
Sprocket Hub Type
B
Weight
11.87
Number of Rows
3
Min. Bore
19
Hardened Teeth
No
Surface Treatment
Protective Coating
Chordal Pitch
9.525

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.