Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Qd, E80E42

  • Mfr # E80E42

  • Zoro # G2455333


product price: $1,436.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
13.3815
Number of Teeth
42
Outside Dia. (In.)
13.944
Length through Bore (In.)
2.863
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80E42
Zoro #
G2455333
UPC #
697950022468
Country of Origin
United States

Dimensions

Pitch Dia.
13.3815
Outside Dia. (In.)
13.944
Length through Bore (In.)
2.863
Storage Width
13.944
Caliper Diameter
12.7565
Storage Height
2.863
Storage Length
13.944

Details

Number of Teeth
42
Material
Steel
Bore Type
Bushed
Type
Standard Roller Chain
Weight
71.85
Number of Rows
3
Bushing Code
E
Surface Treatment
Protective Coating
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.