Shop MARTIN WHEEL
See all product information
Create Account
Kenda 658-4TF-I Super Turf Tire - 16 x 6.50-8 4 Ply Rating
- Mfr # 658-4TF-I
- Zoro # G705173686
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Tire Size
16x6.50-8
Ply
4
For Use With
Kenda Lawn Mowers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 658-4TF-I
- Zoro #
- G705173686
- UPC #
- 98663040051
- Country of Origin
- Taiwan, Province of China
- Ply
- 4
- Item
- Lawn Mower Wheel
- For Use With
- Kenda Lawn Mowers
Dimensions
- Tire Size
- 16x6.50-8
Description
Martin wheel kenda 658-4tf-i super turf tire - 16 x 6.50-8 4 ply rating super turf is quite possibly the best turf and garden tire on the market today. Favored by oem's, distributors, retailers and users, it has been designed with siped lugs for greater traction and less turf damage. 4 ply rating; 620 lbs. Load capacity. Tubeless.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.