Zoro Homepage

1 in X 1-1/2 in X 11 in, Grade Ec, Commstone

  • Mfr # COMMXLS860EC

  • Zoro # G808138711


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Length x Width x Depth (In.)
1-1/2" x 1" x 11"
For Use With
Electric Motor Maintenance, Polishing, Sanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COMMXLS860EC
Zoro #
G808138711
UPC #
-
Country of Origin
United States

Dimensions

Length x Width x Depth (In.)
1-1/2" x 1" x 11"

Details

For Use With
Electric Motor Maintenance, Polishing, Sanding

Description

Our Commstones come in 6 grits for commutator or brass/copper slip rings: EC EX tra Coarse-36 Grit, C Coarse-46 Grit, M Medium-90 Grit, F Fine-120 Grit, P Polishing-220 Grit, EP EX tra Polish-320 GritWe also have 3 grits for cast iron and steel slip rings: SRC Coarse-36S Grit, SRM Medium-60S Grit, SRF Finish-90S GritCommutator stones are used for grinding commutators and slip rings into concentricity for maintenance and repair. When compared to turning tools commstones are easier to use, more time effective, and remove less copper. Commstones should be twice as long as the width of the longest flat spot and as long as will work freely between adjacent brush sets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.