Shop MARTOR
See all product information
Create Account
Connector, 140 mm, 50 mm
- Mfr # 9946.08
- Zoro # G916592412
product price:Â
$
10.39
/ea
Key Features
Features
Abrasion Resistant, For Right and Left Handers, Lanyard, Maximum Safety, Safety Lock, Tool-Less Blade, Very Ergonomic
Material
Plastic
Accessory Type
Connector
Compatible with Manufacturer Model Number
Secumax 150, Secumax 350
Compatible with Brand
Martor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9946.08
- Zoro #
- G916592412
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 50 mm
- Overall Height
- 50 mm
- Overall Length
- 140 mm
- Wire Rope Length
- 140 mm
- Length
- 140 mm
- Fits Chest Size
- Abrasion Resistant, For Right and Left Handers, Lanyard, Maximum Safety, Safety Lock, Tool-Less Blade, Very Ergonomic
Details
- Features
- Abrasion Resistant, For Right and Left Handers, Lanyard, Maximum Safety, Safety Lock, Tool-Less Blade, Very Ergonomic
- Material
- Plastic
- Accessory Type
- Connector
- Compatible with Manufacturer Model Number
- Secumax 150, Secumax 350
- Compatible with Brand
- Martor
- Item
- Connector
- Compatible with Series
- Secumax
- Compatible Manufacturer Model Number
- Secumax 150, Secumax 350
- Standards
- TUV Rheinland Certified
- Compatible with Mfr. Model No.
- Secumax 150, Secumax 350
- Compatible Mfr. Model Number
- Secumax 150, Secumax 350
- Weight
- 61 g
- Compatible Manufacturer Part Number
- Secumax 150, Secumax 350
- Compatible with Grainger Part Number
- 147T39, 55NN65, 810JM1, 810JM2, 810JM3, 895X80
- For Manufacturer Part Number
- Secumax 150, Secumax 350
- Compatible with Mfr. Model Number
- Secumax 150, Secumax 350
- Shell Material
- Plastic
- Compatible Series
- Secumax
Description
Connector, Accessory Type Connector, Compatible with Brand Martor, Compatible Grainger Part Number 147T39, 55NN65, 810JM1, 810JM2, 810JM3, 895X80, Compatible with Manufacturer Model Number Secumax 150, Secumax 350, Compatible with Series Secumax, Features Abrasion Resistant, For Right and Left Handers, Lanyard, Maximum Safety, Safety Lock, Tool-Less Blade, Very Ergonomic, Material Plastic, Overall Height 50 mm, Overall Length 140 mm, Overall Width 50 mm, Standards TUV Rheinland Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.