Shop MARTOR
See all product information
Create Account
Multiset Spring
- Mfr # 9888.08
- Zoro # G116592328
product price:Â
$
0.89
/ea
Key Features
Compatible Manufacturer Model Number
118006, 120006, 120700
Compatible with Mfr. Model No.
118006, 120006, 120700
Compatible with Brand
Martor
Compatible Mfr. Model Number
118006, 120006, 120700
Features
Abrasion Resistant, For Right and Left Handers, Lanyard Hole, Maximum Safety, Safety Lock, Tool-Less Blade, Very Ergonomic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9888.08
- Zoro #
- G116592328
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Fits Chest Size
- Abrasion Resistant, For Right and Left Handers, Lanyard Hole, Maximum Safety, Safety Lock, Tool-Less Blade, Very Ergonomic
Details
- Compatible Manufacturer Model Number
- 118006, 120006, 120700
- Compatible with Mfr. Model No.
- 118006, 120006, 120700
- Compatible with Brand
- Martor
- Compatible Mfr. Model Number
- 118006, 120006, 120700
- Item
- Multiset Spring
- Features
- Abrasion Resistant, For Right and Left Handers, Lanyard Hole, Maximum Safety, Safety Lock, Tool-Less Blade, Very Ergonomic
- Material
- Stainless Steel
- Accessory Type
- Multiset Spring
- Compatible with Manufacturer Model Number
- 118006, 120006, 120700
- Compatible Manufacturer Part Number
- 118006, 120006, 120700
- For Use With
- Maxisafe Knives, Multiset, Profi Knives
- Standards
- TUV Rheinland Certified
- Compatible with Grainger Part Number
- 64NR01
- For Manufacturer Part Number
- 118006, 120006, 120700
- Compatible with Mfr. Model Number
- 118006, 120006, 120700
- Shell Material
- Stainless Steel
- Compatible Product Type
- Maxisafe Knives, Multiset, Profi Knives
Description
Multiset Spring, Accessory Type Multiset Spring, Compatible with Brand Martor, Compatible Grainger Part Number 64NR01, Compatible with Manufacturer Model Number 118006, 120006, 120700, Features Abrasion Resistant, For Right and Left Handers, Lanyard Hole, Maximum Safety, Safety Lock, Tool-Less Blade, Very Ergonomic, For Use With Maxisafe Knives, Multiset, Profi Knives, Material Stainless Steel, Standards TUV Rheinland Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.