Shop MARTOR
See all product information
Create Account
Telescopic Pole, 19.875" L, 1.5625" W
- Mfr # 9945.08
- Zoro # G016592459
product price:Â
$
45.29
/ea
Key Features
Compatible with Mfr. Model No.
Secumax 350
Overall Length
19 29/32 in
Compatible Manufacturer Part Number
Secumax 350
Compatible with Manufacturer Model Number
Secumax 350
Overall Width
1 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9945.08
- Zoro #
- G016592459
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 19 29/32 in
- Overall Width
- 1 9/16 in
- Overall Height
- 1 9/16 in
- Wire Rope Length
- 19 7/8 in
- Length
- 19 29/32 in
- Fits Chest Size
- For Right and Left Handers, Very Ergonomic
Details
- Compatible with Mfr. Model No.
- Secumax 350
- Compatible Manufacturer Part Number
- Secumax 350
- Compatible with Manufacturer Model Number
- Secumax 350
- Compatible with Series
- Secumax
- Item
- Telescopic Pole
- Compatible Manufacturer Model Number
- Secumax 350
- Weight
- 9.31 oz
- Compatible Mfr. Model Number
- Secumax 350
- Standards
- TUV Rheinland Certified
- Compatible with Brand
- Martor
- Features
- For Right and Left Handers, Very Ergonomic
- Accessory Type
- Telescopic Pole
- Compatible with Grainger Part Number
- 895X65
- For Manufacturer Part Number
- Secumax 350
- Compatible with Mfr. Model Number
- Secumax 350
- Compatible Series
- Secumax
Description
Telescopic Pole, Accessory Type Telescopic Pole, Compatible with Brand Martor, Compatible Grainger Part Number 895X65, Compatible with Manufacturer Model Number Secumax 350, Compatible with Series Secumax, Features For Right and Left Handers, Very Ergonomic, Overall Height 1 9/16 in, Overall Length 19 29/32 in, Overall Width 1 9/16 in, Standards TUV Rheinland Certified, Weight 9.31 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.