Shop All Tool Belts & Pouches
Martor
Holster, Holster, Nylon
Mfr # 9924.08
Zoro # G411208788
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Tool Storage Type Included Holster
- Features Inner Compartment Ideal for Smartphone, Spare Blades and Much More, Large Volume Outer Compartment Houses 3 Martor Safety Knives, Velcro Flaps: Protect Your Cutting Tools from Falling Out
- Overall Depth 1 7/8 in
- Number of Outside Pockets 1
Product Information
- Brand Martor
- MFR # 9924.08
- Zoro # G411208788
- UPC # 4002632804311
- Country of Origin Germany
- Category Tool Belts & Pouches
Dimensions
Overall Depth | 1 7/8 in |
Overall Height | 7 1/8 in |
Overall Width | 5 1/8 in |
Details
Description
Holster, Attachment Type Clip, Strap, Velcro Fastener, Closure Type Clip, Compatible with Product Type Knife, Features Inner Compartment Ideal for Smartphone, Spare Blades and Much More, Large Volume Outer Compartment Houses 3 Martor Safety Knives, Velcro Flaps: Protect Your Cutting Tools from Falling Out, Includes Clip, Strap, Machine Washable Yes, Material Nylon, Number of Inside Pockets 1, Number of Outside Pockets 1, Overall Depth 1 7/8 in, Overall Height 7 1/8 in, Overall Width 5 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO With Toggle Lock Plus 344 (344-R)
- PROTO 1 in Drive Impact Socket 36 mm Size, Deep Socket, black oxide (J10036ML)
- CLEVELAND 2-Flute Carbide Single End 60° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61112)
- BETA SAE T-Handle Hex Key, 3/32 in Tip Size, 4 1/2 in Long, 1 1/2 in Short (96T INOX)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (464)
- CLIP & CARRY Kydex Sheath for the Gerber Suspension, GSUSP-CF-BRN (GSUSP-CF-BRN)
- DICKIES 2-Compartment Large Phone and Tool Pouch (57100)
- WESTWARD Tool Apron, Tool Apron, White, Canvas, 5 Pockets (5MZL4)
- WESTWARD Tool Apron, Tool Belt, Blue, Black, Polypropylene, 12 Pockets (5MZL2)
- WESTWARD Tool Pouch, 6 Pockets, Compatible with Tool Belts up to 3 in, Belt Clip, Open Top (5MZL9)
- ARSENAL BY ERGODYNE Tool Pouch, Tool Sheath, Gray, Polyester, 2 Pockets (5567)
- Martor Tool Belts & Pouches