Broad Point Chalk Marker Broad Tip Set 4A, Fluorescent Red, Blue, Yellow and Green
- Mfr # 480-4A
- Zoro # G523724183
product price:Â
$
22.89
/ea
Key Features
Size
7 in x 3.75 in x 0.75 in
Includes
4 chalk markers
Gauge Case Material
Plastic, Felt, Ink
Color
Fluorescent Red, Fluorescent Blue, Fluorescent Green, Fluorescent Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480-4A
- Zoro #
- G523724183
- UPC #
- 028617481241
- Country of Origin
- Japan
Dimensions
- Size
- 7 in x 3.75 in x 0.75 in
Details
- Includes
- 4 chalk markers
- Gauge Case Material
- Plastic, Felt, Ink
- Color
- Fluorescent Red, Fluorescent Blue, Fluorescent Green, Fluorescent Yellow
Description
Use Bistro Chalk Markers on chalkboards, light boards, windows and windshields. A wonderful way to create chalkboard art to attract attention and increase sales.They are opaque, water based, pigmented, erasable with a damp cloth. These state of the art markers are also light-fast, meaning they do not deteriorate when exposed to sunlight and they retain the most vibrant colors compared to all other chalk markers in the market!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.