Shop MARVY UCHIDA
See all product information
Create Account
Bistro Chalk Marker Combo Set
- Mfr # 48023-3A
- Zoro # G923724271
product price:Â
$
17.15
/ea
Key Features
Color
White
Includes
3 mm fine, 6 mm broad & chisel markers
Gauge Case Material
ink, plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48023-3A
- Zoro #
- G923724271
- UPC #
- 028617483214
- Country of Origin
- Japan
Details
- Color
- White
- Includes
- 3 mm fine, 6 mm broad & chisel markers
- Gauge Case Material
- ink, plastic
Description
Bistro Chalk Markers are the perfect every day chalk marker. These chalk markers work on chalkboards, dry erase boards, light boards, windows, windshields, and other non-porous surfaces so you can write or create art virtually anywhere. These markers come in 19 colors and are opaque, water-based, and pigmented. Clean up is super easy, they are erasable with a damp cloth. Each pack includes 3 markers in 3 sizes: 3 mm fine, 6 mm broad, and chisel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.