Broad Point Chalk Marker Chisel Tip Set 4H, Fluorescent Colors, 4PK
- Mfr # 483-4H
- Zoro # G023724270
product price:Â
$
22.89
/pk of 4, $5.72/ea
Key Features
Size
7 in x 3.75 in x 0.75 in
Color
Fluorescent
Gauge Case Material
Water, Ink
Includes
4 chalk markers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483-4H
- Zoro #
- G023724270
- UPC #
- 028617483238
- Country of Origin
- Japan
Dimensions
- Size
- 7 in x 3.75 in x 0.75 in
Details
- Color
- Fluorescent
- Gauge Case Material
- Water, Ink
- Includes
- 4 chalk markers
Description
Use Bistro Chalk Markers on chalkboards, light boards, windows, windshields, and most non-porous surfaces. A wonderful way to create chalkboard art to attract attention and increase sales. They are opaque, water based, pigmented, erasable with a damp cloth. Each pack includes 4 markers with a chisel tip: fluorescent pink, fluorescent blue, fluorescent green, and fluorescent yellow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.