Shop MAS
See all product information
Create Account
Deep Pour X Epoxy 1.5 Gallon Kit
- Mfr # 30-460
- Zoro # G124235477
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Material
Epoxy
Color
Clear
Size
5 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30-460
- Zoro #
- G124235477
- UPC #
- 810395007146
- Country of Origin
- United States
Dimensions
- Size
- 5 gal
Details
- Material
- Epoxy
- Color
- Clear
- Item
- Epoxy Kit
Description
Deep Pour X is a high-performance epoxy casting system formulated with an extra slow cure time allowing up to 3 in pours. This system is extremely durable, with excellent air release, low exotherm, 100% solids and no VOC’s. Maintain material and shop temperatures between 60F-80F throughout casting process, cooler is better. This formula is specifically designed for thicker pours, with a minimum recommended casting depth of 2 in depending on your working conditions. 3:1 Mix ratio 3 hr working time 24-36 hr cure time 1 in thinkness max for 1/2 gallon pour or .5 in thickness for 1 gallon pours Step pour multiple layers for thicker castings Crystal clear high gloss finish Water-resistant coating Self leveling Low odor
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.