Shop MAS
See all product information
Create Account
Deep Pour Epoxy 4 Gallon Kit
- Mfr # 30-400
- Zoro # G724235501
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Size
4 gal
Material
Epoxy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30-400
- Zoro #
- G724235501
- UPC #
- 810395007016
- Country of Origin
- United States
Dimensions
- Size
- 4 gal
Details
- Color
- Clear
- Material
- Epoxy
- Item
- Epoxy Kit
Description
MAS Deep Pour Epoxy Resin System is the best epoxy for deep pours between 1/2 - 1 inch thick per layer. Great for casting, encapsulating and molding project applications. Original MAS Deep Pour features a 100% solid, three to one by volume mix ratio formulated for deep pour casting, encapsulating and molding applications. It is a slow cure epoxy resin which will cure within 24-36 hours at 70F degrees creating a clear, glass like finish that resists scratching and yellowing with an extended gel time to minimize exotherm and improved air release. If you are creating an ocean or river table MAS Deep Pour is the original and best deep pour epoxy resin! Benefits 2:1 Mix ratio 12 hr working time 36 hr cure time Ideal for 2 in - 3 in inch depth pours Step pour multiple layers for thicker castings Time saver with max depth per pour Crystal clear high gloss finish Water-resistant coating Self-leveling Low odor Excellent Air Release Great for river tables, filling large voids, casting, encapsulating and molding project applications
Restrictions
WARNING:
This product can expose you to chemicals including Epichlorohydrin,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.